Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 858767 LONG MALE 90 ELBOW 12 R1/8IN
MECALINE 858767 LONG MALE 90 ELBOW 12 R1/8IN
TAPERED MALE 90° ELBOW LONG
References
mecaline:
858767
rubix:
216A1715
ean:
3660338138379
Technical specifications
Material
Polymer Body
Connection 1
R1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858767 LONG MALE 90 ELBOW 12 R1/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
R1/8
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.26
excl. VAT
/
Each
£
7.51
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
SMC KQ2L04-G01N1 ONE-TOUCH FITTING
SMC KQ2Y04-M5N1 ONE-TOUCH FITTING
FESTO 133098 PUSH-IN CONNECTOR
SMC KEA06 FITTING
SMC LQ1H23-M HIGH PURITY FITTING
SMC KQ2D04-M5A ONE-TOUCH FITTING
SMC KQ2H06-02A ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3139-12-00
NORGREN C0SA00838 8-3/8 FLOW CONTROL (IN)R THRD
NORGREN C0K510838 PFITC 8MM-G3/8 BANJO FLOW (OUT)
NORGREN C01680838 PFITC 8MM-R3/8 SWIVEL S-TEE
NORGREN 102151248 STEM ADAPTER
LEGRIS LF3000 FITTING 3158 10 13
FESTO 133056 PUSH-IN L-FITTING
SMC KQ2LU12-00A MALE FITTING I 12 TUBE