Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC KEA06 FITTING
SMC KEA06 FITTING
Pressure Relief Valve
References
smc:
KEA06
rubix:
107A2048
Technical specifications
Connection 1
6 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC KEA06 FITTING
Air in the cylinder can be easily released pushing a button for momentary stops without cutting air supply
•Connection Thread: Rc 1/4 and Rc 3/8
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0 to 1 MPa.
Model: A (w/o Push Button Guard, w/One-touch Fitting)
Port Size Applicable Tube: Ø6
Technical specifications
Attributes
Connection 1
6 mm
Profile
KEA
Connection 2
12,8 mm
Min. temperature
-5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.34
excl. VAT
/
Each
£
11.21
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
MECALINE 858766 LONG MALE 90 ELBOW 10-R1/2IN
MECALINE 859986 TRIPLE BRANCH 10 - 3/8
SMC KQ2LE04-00A-X35 ONE-TOUCH FITTING
SMC KQ2S08-02A ONE-TOUCH FITTING
SMC KAH10-U01 ELECTROSTAT PROTECTION FITTING
SMC KQ2LU06-01AS-X35 ONE-TOUCH FITTING
FESTO 12960 BARBED ELBOW FITTING LCN-3/8-PK-6
FESTO 8085714 PLUG CONNECTOR NPQR-L-Q14-E
NORGREN C0TA01248 PFITC 12MM-R1/2BANJO FLOW (OUT)
FESTO 177705 PUSH-IN FITTING CQ-3/8-12H
MECALINE 860028 MALE 45 ELBOW 10 - R1/8IN
NORGREN 10A510618 PFIT 6MM-G1/8 ELBOW BANJO ADPT
SMC KQB2F16-G04 ONE-TOUCH FITTING
FESTO 153357 PUSH-IN T-FITTING QSMT-1/8-6
SMC KCL08-01S FITTING