Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C0SA00838 8-3/8 FLOW CONTROL (IN)R THRD
NORGREN C0SA00838 8-3/8 FLOW CONTROL (IN)R THRD
Pneumatic plug-in fitting Norgren
References
norgren:
C0SA00838
rubix:
120A5626
Technical specifications
Material
Plastic (PBT)
Product details
Technical specifications
Product details : NORGREN C0SA00838 8-3/8 FLOW CONTROL (IN)R THRD
Angle Swivel Fitting DRV 8-R3/8 Pneufit C
Technical specifications
Attributes
Material
Plastic (PBT)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.22
excl. VAT
/
Each
£
26.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC AS3001F-08T SPEED CONTROLLER
NORGREN 101681028 PFIT 10MM-R1/4 SWI S-TEE ADPT
SMC KQ2L01-00 FITTING
SMC KQ2H12-03GS STAINLESS STEEL FITTINGS
NORGREN 100600800 PFIT 8MM TEE CONNECTOR
NORGREN C02251048 PFITC 10MM-G1/2 STRAIGHT ADPT
FESTO 186149 PUSH-IN L-FITTING QSLV-G1/4-6-I
FESTO 186288 PUSH-IN L-FITTING, ROTATABLE QSRL-G1/8-8
SMC KFG2V1075-02S INSERT FITTING
NORGREN 101471238 PFIT 12MM-R3/8 90 DEGREE ADPT
SMC KQ2K06-01NP ONE-TOUCH FITTING
SMC KQG2R06-08 ONE-TOUCH FITTING SUS 316
SMC KQ2L06-G01N ONE-TOUCH FITTING
FESTO 186198 PUSH-IN Y-FITTING QSYL-G1/2-12
MECALINE 858762 LONG MALE 90DEG ELBOW 8 R1/4IN