Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90 ELBOW 10-R3/8IN 853083
MECALINE MALE 90 ELBOW 10-R3/8IN 853083
TAPERED MALE 90° ELBOW
References
mecaline:
853083
rubix:
208A5329
ean:
3660338092640
Technical specifications
Connection 1
R3/8
Connection 2
10
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90 ELBOW 10-R3/8IN 853083
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
R3/8
Connection 2
10
Type of threading
Conical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.09
excl. VAT
/
Each
£
3.71
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
SMC KQ2T12-04NS ONE-TOUCH FITTING
FESTO 186105 PUSH-IN FITTING QS-G1/2-16
MECALINE 859677 BOLTS FOR DOUBLE TRIPLE AND FEMALE BANJOS 1/2
SMC KQ2L08-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 8 TUBE
AVENTICS 1823391889
SMC KQ2H01-U02A ONE-TOUCH FITTING
LEGRIS TUBE ADAPTOR 3175-06-13
SMC KQ2L11-02AS BRASS FITTING 1/4 MALE THREAD I 3/8 TUBE
AVENTICS 1823391820
MECALINE MALE STRAIGHT 4-G1/4IN 853042
SMC KQ2H08-U02A ONE-TOUCH FITTING
MECALINE MALE 90ELBOW 12-R1/4IN 853221
SMC KQ2T10-02NS ONE-TOUCH FITTING
LEGRIS 3101-04-10 THREADED-TO-TUBE ADAPTOR G1/8 MALE PUSH IN 4MM
SMC KXL06-02S FITTING