Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE STRAIGHT 4-G1/4IN 853042
MECALINE MALE STRAIGHT 4-G1/4IN 853042
PARALLEL MALE STRAIGHT FITTING
References
mecaline:
853042
rubix:
208A4999
ean:
3660338092268
Technical specifications
Connection 1
G1/4
Connection 2
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE STRAIGHT 4-G1/4IN 853042
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Technical specifications
Attributes
Connection 1
G1/4
Connection 2
4
Type of threading
Cylindrical
Material
Nickel Plated Brass Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.78
excl. VAT
/
Each
£
2.14
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
SMC KQ2H10-U04A ONE-TOUCH FITTING
MECALINE 883916 PUSH IN SINGLE BANJO-6MM-M5
SMC KQG2P-10 PLUG
AVENTICS 2121004180 QR1-S STANDARD SERIES CONNECTOR
SMC KQ2L09-U01N ONE-TOUCH FITTING
MECALINE 853337 BRANCH TEE MM 3-M3
MECALINE 840561 MALE TEE 8 R1/8IN
SMC KQ2L16-04NS NICKEL PLATED BRASS FITTING 1/2 MALE THREAD I 16 TUBE
SMC KQ2T08-01S FITTING
LEGRIS 31080610 PNEUMATIC TEE APADTOR R 1/8 MALE PUSH IN 6MM
PARKER PARKRIMP-FITTING 1J748-12-12
MECALINE MALE 90 ELBOW 6-M5 853228
SMC KQ2H05-M5A ONE-TOUCH FITTING
AVENTICS R412005211
MECALINE 883981 PUSH IN MALE STUD-8MM-3/8 PTFE SEAL