References
Festo:QS-10
Rubix:80178133
Manufacturer :153034
EAN:4052568031374

Documents
Product details : FESTO 153034 PUSH-IN CONNECTOR QS-10
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Logistic Weight | 15,75 g |
|---|---|
| Connection 1 | 10 |
| Material | pbt |
| Min. temperature | -10 °C |
| Connection 2 | 10 |
| Max. temperature | 80 °C |
| Metric exterior tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 3.16 excl. VAT
/ Each
£ 3.79 incl. VAT
- In stock: Next day delivery