Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 840674 FEMALE STRAIGHT FITTING 8-3/8
MECALINE 840674 FEMALE STRAIGHT FITTING 8-3/8
FEMALE THREADED STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
840674
rubix:
216A1618
ean:
3660338059674
Technical specifications
Connection 1
G3/8
Connection 2
8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840674 FEMALE STRAIGHT FITTING 8-3/8
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
G3/8
Connection 2
8
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.19
excl. VAT
/
Each
£
3.83
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
MECALINE 883982 PUSH IN MALE STUD-8MM-1/2 PTFE SEAL
SMC KQ2L08-03S FITTING
MECALINE 883826 PUSH IN SWIVEL T-6MM-G1/4IN
SMC KQ2L11-04AS ONE-TOUCH FITTING
MECALINE 859734 BRANCH TEE MM 6-G1/4IN
SMC KQ2H01-U01A ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3199 03 19
NORGREN S02250618 PFIT-S 6MM-G1/8 STR ADAPT
FESTO 132981 PUSH-IN CONNECTOR QS-12H-6
MECALINE 883966 PUSH IN FIXED MALE 90-8MM-G1/4IN
LEGRIS LF3600 BRASS FITTING 3693 06 13
MECALINE 858873 MALE TEE 10-R1/8IN
SMC KFV10U-02S INSERT FITTING
SMC KQ2T06-01NS1 ONE-TOUCH FITTING
FESTO 153002 PUSH-IN FITTING QS-1/8-6