References
Mecaline:853263
Rubix:216A2102
EAN:3660338094231


Technical specifications
| Type of threading | conical |
|---|---|
| Connection 1 | 10 |
| Connection 2 | r1/2 |
Documents
Product details : MECALINE 853263 MALE TEE 10-R1/2IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | conical |
|---|---|
| Connection 1 | 10 |
| Connection 2 | r1/2 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 3.33 excl. VAT
/ Each
£ 4.00 incl. VAT
- Usually arrives within 14 working days