References
Aventics:2121912120
Rubix:274A0615

Product details : AVENTICS 2121912120
QR1-S Standard Series
Technical specifications
Attributes
| Type of threading | g |
|---|---|
| Connection 1 | g 1/2 |
| Connection 2 | 12 |
| Material | brass, nickel-plated (housing & thread); seal: acrylonitrile butadiene rubber (nbr); release ring: polyoxymethylene; tooth lock washer: stainless steel; release-ring holder: die-cast zinc / brass, nickel-plated. |
| Connecting diameter | 1/2 '' |
| Metric exterior tube diameter | 12 mm |
| Threading | g 1/2 |
| Max. temperature | 60 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 17.72 excl. VAT
/ Each
£ 21.26 incl. VAT
- Usually arrives within 14 working days
