Tapered Roller Bearing Cone
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 68.263 mm |
Width | 22.225 mm |
Logistics dimensions (L x W x H) | 29,083x58,514x58,514 mm |
---|---|
Logistic Weight | 470 g |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
Package weight | 148,8 g |
Inner diameter | 25.4 mm |
Outer diameter | 68.263 mm |
Width | 22.225 mm |
Bearing Clearance | cn |
Series | 2420 |
Cage | steel |
Total bearing width | 22.225 mm |
Basic static load, radial - C0r | 70200 N |
Basic dynamic load, radial - Cr | 11800 N |
Usually arrives within 14 working days