Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 2585-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 2585/2523
Tapered roller bearing Timken
References
timken:
2585/2523
rubix:
104A8369
ean:
0053893780344
Product details
Technical specifications
Product details : TIMKEN 2585-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.82
excl. VAT
/
Each
£
76.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 18690/18620, Outer diameter: 79.375 mm | Inner diameter: 46.038 mm | Width: 17.46 mm
Tapered roller bearing Timken 33111, Outer diameter: 95 mm | Inner diameter: 55 mm | Width: 23 mm
Tapered roller bearing NTN 4T-49585, Outer diameter: 76 mm | Inner diameter: 50.8 mm | Width: 31.75 mm
Tapered roller bearing Timken 679-90022, Outer diameter: 168.402 mm | Inner diameter: 88.9 mm | Width: 92.202 mm
Tapered roller bearing SKF 32307 J2/Q, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 32.75 mm
Tapered roller bearing NTN 4T-414, Outer diameter: 88.5 mm | Inner diameter: 85.5 mm | Width: 22.225 mm
Tapered roller bearing Timken 497A, Outer diameter: 136.53 mm | Inner diameter: 85.725 mm | Width: 30.16 mm
Tapered roller bearing Timken 32207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 24.25 mm
Tapered roller bearing NTN 4T-653, Outer diameter: 146.05 mm | Inner diameter: 69.85 mm | Width: 31.75 mm
Tapered roller bearing Timken JLM104948/JLM104910, Outer diameter: 82 mm | Inner diameter: 50 mm | Width: 21.5 mm
Tapered roller bearing NTN 4T-641/632, Outer diameter: 136.525 mm | Inner diameter: 66.675 mm | Width: 41.275 mm
Tapered roller bearing NSK 32240J, Outer diameter: 360 mm | Inner diameter: 200 mm | Width: 104 mm
Tapered roller bearing NTN 4T-M88048/M88010, Outer diameter: 68.262 mm | Inner diameter: 33.338 mm | Width: 22.225 mm
Tapered roller bearing Timken 594/593X
Tapered roller bearing NTN 4T-31520, Outer diameter: 76.2 mm | Inner diameter: 69.6 mm | Width: 23.812 mm