Tapered roller bearing Timken 17883, Outer diameter: 79.375 mm | Inner diameter: 39.688 mm | Width: 31.354 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:17883
Rubix:397A5806
EAN:0053893194615


Technical specifications
| Inner diameter | 39.688 mm |
|---|---|
| Outer diameter | 79.375 mm |
| Width | 31.354 mm |
Product details : TIMKEN 17883-20024 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31,354x61,595x61,595 mm |
|---|---|
| Logistic Weight | 455 g |
| Packaged dimensions (D x W x H) | 37,846x87,884x87,884 mm |
| Inner diameter | 39.688 mm |
| Outer diameter | 79.375 mm |
| Width | 31.354 mm |
| Bearing Clearance | cn |
| Weight | 0.46 kg |
| Series | 17800 series |
| Cage | steel |
| Total bearing width | 47.229 mm |
Show UNSPSC/ECL@SS
£ 1,299.17 excl. VAT
/ Each
£ 1,559.00 incl. VAT
- Usually arrives within 14 working days