Tapered roller bearing Timken HM804840, Outer diameter: 95.25 mm | Inner diameter: 41.275 mm | Width: 30.163 mm
Timken Tapered Roller Bearing HM
See technical informationReferences
Timken:HM804840
Rubix:105A4695
Manufacturer :100099983
EAN:0053893692173


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 30.163 mm |
Product details : TIMKEN HM804840-70000 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
|---|---|
| Package weight | 718 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 95.25 mm |
| Width | 30.163 mm |
| Bearing Clearance | cn |
| Series | hm804800 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 157000 N |
| Basic dynamic load, radial - Cr | 147000 N |
Show UNSPSC/ECL@SS
£ 73.20 excl. VAT
/ Each
£ 87.84 incl. VAT
- Usually arrives within 14 working days




