TIMKEN 740-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing Inner Race
See technical informationSee documentsReferences
Timken:740
Rubix:397A6326
EAN:0053893080659





Technical specifications
| Inner diameter | 80.963 mm |
|---|---|
| Outer diameter | 101 mm |
| Width | 46.673 mm |
Documents
Product details : TIMKEN 740-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 80.963 mm |
|---|---|
| Outer diameter | 101 mm |
| Width | 46.673 mm |
| Bearing Clearance | cn |
| Weight | 10.531 kg |
| Material | stamped steel (cage) |
Show UNSPSC/ECL@SS
£ 186.67 excl. VAT
/ Each
£ 224.00 incl. VAT
- Usually arrives within 14 working days