TIMKEN 19138-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 19100 - Single Cone
See technical informationReferences
Timken:19138
Rubix:105A1944
EAN:0053893198774




Technical specifications
| Inner diameter | 34.976 mm |
|---|---|
| Outer diameter | 71.999 mm |
| Width | 16.52 mm |
Product details : TIMKEN 19138-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Inner diameter | 34.976 mm |
|---|---|
| Outer diameter | 71.999 mm |
| Width | 16.52 mm |
| Bearing Clearance | cn |
| Weight | 0.5 kg |
| Material | steel (stamped steel cage) |
| Bore | 34.976 mm |
Show UNSPSC/ECL@SS
£ 57.58 excl. VAT
/ Each
£ 69.10 incl. VAT
- Delivery usually within ( 7 ) days