References
INA:IR75X85X25-EGS
Rubix:238A1303
Manufacturer :0002415630000
EAN:4012802044799

Product details : INA IR75X85X25-EGS INNER RING IR..-EGS CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x85x85 mm |
|---|---|
| Logistic Weight | 237 g |
| Inner diameter | 75 mm |
| Outer diameter | 85 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 36.12 excl. VAT
/ Each
£ 43.34 incl. VAT
- Delivery usually within ( 7 ) days
