TIMKEN 45220-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer race SKF
See technical informationReferences
Timken:45220
Rubix:262A6047
EAN:0053893296043




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 23.813 mm |
Product details : TIMKEN 45220-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer race SKF
Tapered roller bearing outer race SKF
Technical specifications
Attributes
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 23.813 mm |
| Bearing Clearance | cn |
| Weight | 1.1 kg |
| Material | chrome steel |
| Coating | uncoated |
| Precision | abma class 2 |
Show UNSPSC/ECL@SS
£ 26.77 excl. VAT
/ Each
£ 32.12 incl. VAT
- Delivery usually within ( 7 ) days