Inner ring
Inner diameter | 45 mm |
---|---|
Outer diameter | 52 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x52x52 mm |
---|---|
Logistic Weight | 94 g |
Inner diameter | 45 mm |
Outer diameter | 52 mm |
Width | 23 mm |
Bearing Clearance | cn |
Series | ir..-is1-of-xl |
Usually arrives within 14 working days