Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR17X20X16-XL NEEDLE BEARING INNER IR17X20X16
INA IR17X20X16-XL NEEDLE BEARING INNER IR17X20X16
Inner ring
References
ina:
IR17X20X16-XL
rubix:
101A7797
manufacturer :
0000209400000
ean:
4054362408413
Technical specifications
Inner diameter
17
mm
Outer diameter
20
mm
Width
16
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR17X20X16-XL NEEDLE BEARING INNER IR17X20X16
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
17
mm
Outer diameter
20
mm
Width
16
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.37
excl. VAT
/
Each
£
16.04
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN NA53176-20024 TAPERED ROLLER BEARING CONE
TIMKEN 753-20024 TAPERED ROLLER BEARING CUP
SKF NEEDLE BEARING INNER IR 17X20X16
TIMKEN 15117-20024 TAPERED ROLLER BEARING CONE
TIMKEN JM511910-K0000 TAPERED ROLLER BEARING CUP
TIMKEN 4580-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA759SW-20024 TAPERED ROLLER BEARING CONE
INA IR30X35X26-EGS INNER RING CYLINDRICAL
TIMKEN 12168-20N07 TAPERED ROLLER BEARING CONE
INA IR80X90X25-XL NEEDLE BEARING INNER IR80X90X25
TIMKEN 5320-20024 TAPERED ROLLER BEARING CUP
INA NEEDLE BEARING INNER IR6X10X12-IS1-OF
TIMKEN 93750-20024 TAPERED ROLLER BEARING CONE
TIMKEN 53398-20024 TAPERED ROLLER BEARING CUP
TIMKEN 3476-20024 TAPERED ROLLER BEARING CONE