TIMKEN HH924310D-20024 TAPERED ROLLER BEARING DOUBLE CUP
Tapered roller bearing outer ring double Timken
See technical informationReferences
Timken:HH924310D
Rubix:397A7766
Manufacturer :100097744
EAN:0053893710327







Technical specifications
| Inner diameter | 111.125 mm |
|---|---|
| Outer diameter | 241.3 mm |
| Width | 158.75 mm |
Product details : TIMKEN HH924310D-20024 TAPERED ROLLER BEARING DOUBLE CUP
Tapered roller bearing outer ring double Timken
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 152,4x247,65x247,65 mm |
|---|---|
| Package weight | 10959,7 g |
| Inner diameter | 111.125 mm |
| Outer diameter | 241.3 mm |
| Width | 158.75 mm |
| Weight | 12.04 kg |
| Series | hh924300 |
| Cage | steel |
| Thickness | 107.95 mm |
| Basic dynamic load, axial - Ca | 258000 N |
Show UNSPSC/ECL@SS
£ 1,811.41 excl. VAT
/ Each
£ 2,173.69 incl. VAT
- Usually arrives within 14 working days