TIMKEN H924045-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing H924000
See technical informationReferences
Timken:H924045
Rubix:105A5269
Manufacturer :100073288
EAN:0053893709949


Technical specifications
| Inner diameter | 111.125 mm |
|---|---|
| Outer diameter | 214.31 mm |
| Width | 55.56 mm |
Product details : TIMKEN H924045-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 228,6x228,6x60,452 mm |
|---|---|
| Package weight | 5542,9 g |
| Inner diameter | 111.125 mm |
| Outer diameter | 214.31 mm |
| Width | 55.56 mm |
| Series | h924000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 795.70 excl. VAT
/ Each
£ 954.84 incl. VAT
- Usually arrives within 14 working days




