TIMKEN LM48511-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
See technical informationReferences
Timken:LM48511
Rubix:397A7440
Manufacturer :100000112
EAN:0053893313504







Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 65.088 mm |
| Width | 16.256 mm |
Product details : TIMKEN LM48511-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
|---|---|
| Package weight | 100,7 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 65.088 mm |
| Width | 16.256 mm |
| Weight | 0.3 kg |
| Type of bearing | tapered roller bearing (ts, outer ring/cup) |
Show UNSPSC/ECL@SS
£ 79.26 excl. VAT
/ Each
£ 95.11 incl. VAT
- Usually arrives within 14 working days