Timken Tapered Roller Bearing HM
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 104.775 mm |
Width | 36.513 mm |
Packaged dimensions (D x W x H) | 100,584x100,584x45,466 mm |
---|---|
Package weight | 1176,2 g |
Inner diameter | 41.275 mm |
Outer diameter | 104.775 mm |
Width | 36.513 mm |
Material | steel |
Cage | steel |
Basic static load, axial - C0a | 223000 N |
Basic dynamic load, axial - Ca | 172000 N |
Usually arrives within 14 working days