Tapered roller bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 11 mm |
Logistic Weight | 78 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 11 mm |
Bearing Clearance | CN |
Series | 302..-DY |
Limit speed | 20200 rpm |
Total bearing width | 13.25 mm |
Basic static load, radial - C0r | 18300 N |
Basic dynamic load, radial - Cr | 18900 N |
In stock: Next day delivery