TIMKEN 44348-20024 TAPERED ROLLER BEARING CUP
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:44348
Rubix:105A2267
Manufacturer :100043583
EAN:0053893293134


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 88.501 mm |
| Width | 17.463 mm |
Documents
Product details : TIMKEN 44348-20024 TAPERED ROLLER BEARING CUP
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 95,758x95,758x26,67 mm |
|---|---|
| Package weight | 240 g |
| Inner diameter | 31.75 mm |
| Outer diameter | 88.501 mm |
| Width | 17.463 mm |
| Series | 44000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 33.49 excl. VAT
/ Each
£ 40.19 incl. VAT
- Delivery usually within ( 7 ) days




