TIMKEN 382-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
See technical informationReferences
Timken:382
Rubix:105A0881
Manufacturer :100060113
EAN:0053893018256


Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 98.425 mm |
| Width | 17.826 mm |
Product details : TIMKEN 382-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing - outer ring, main dimensions according to DIN 720.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
|---|---|
| Package weight | 223,2 g |
| Inner diameter | 57.15 mm |
| Outer diameter | 98.425 mm |
| Width | 17.826 mm |
| Weight | 0.6 kg |
| Series | ts |
| Material | steel |
| Type of bearing | tapered roller bearing (ts, single-row) – outer ring/kup (single cup) |
| Basic static load, axial - C0a | 176550 N |
| Basic dynamic load, axial - Ca | 16900 N |
Show UNSPSC/ECL@SS
£ 30.68 excl. VAT
/ Each
£ 36.82 incl. VAT
- Delivery usually within ( 7 ) days




