References
Timken:28985-90049
Rubix:397A7985
EAN:0053893235004


Technical specifications
| Inner diameter | 60.325 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 55.56 mm |
Product details : TIMKEN 28985-90049 TAPERED ROLLER BEARING DOUBLE CUP
Timken tapered roller bearing assembly 28985-90049 (TDO) with double outer ring for a compact, sturdy bearing arrangement. Designed for heavy loads and longer service life.
Technical specifications
Attributes
| Inner diameter | 60.325 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 55.56 mm |
| Weight | 1.621 kg |
| Series | 28985/28921d |
| Type of bearing | tapered roller bearing double outer ring (tdo) |
| Basic dynamic load, axial - Ca | 20000 N |
Show UNSPSC/ECL@SS
£ 424.68 excl. VAT
/ Each
£ 509.62 incl. VAT
- Usually arrives within 14 working days