References
Timken:562
Rubix:397A7137
EAN:0053893055039




Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 130.048 mm |
| Width | 28.575 mm |
Product details : TIMKEN 562-20024 TAPERED ROLLER BEARING CUP
Timken 562 cup for single tapered roller bearing (TS). Precision dimensions and high axial dynamic load rating for reliable mounting.
Technical specifications
Attributes
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 130.048 mm |
| Width | 28.575 mm |
| Weight | 0.8 kg |
| Series | 565 |
| Material | pressed steel (pressed steel) |
| Cage | steel |
| Thickness | 36.512 mm |
| Type of bearing | tapered roller bearing (tapered roller bearings) - single cup (single cup) |
| Basic dynamic load, axial - Ca | 31700 N |
Show UNSPSC/ECL@SS
£ 198.60 excl. VAT
/ Each
£ 238.32 incl. VAT
- Usually arrives within 14 working days