Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AHX 2324 G
SKF WITHDRAWAL SLEEVE AHX 2324 G
Tapered Sleeve
References
skf:
AHX 2324 G
rubix:
105A2157
manufacturer :
97178
ean:
7316571153667
Technical specifications
Inner diameter
115
mm
Male thread
M130x2
Width
105
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AHX 2324 G
Bearing accessories Tapered sleeve
Technical specifications
Attributes
Logistic Weight
1481,5
g
Inner diameter
115
mm
Male thread
M130x2
Width
105
mm
Outer diameter
130
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
192.74
excl. VAT
/
Each
£
231.29
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
SKF WITHDRAWAL SLEEVE AHX 2314 G
SKF WITHDRAWAL SLEEVE AH 24026
AH2310-AKN WITHDRAWAL SLEEVE AH 2310
SNR AOH2260G ACCESSORIES
SNR AOH24164 ACCESSORIES
AH2244-AKN WITHDRAWAL SLEEVE AH 2244
FAG AH24048-H WITHDRAWAL SLEEVE 191384150000
AH3156-AKN WITHDRAWAL SLEEVE AH 3156
AH3132-AKN WITHDRAWAL SLEEVE AH 3132
SNR AHX312 ACCESSORIES
AOH3260-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 3260
SNR AHX3218 ACCESSORIES
SNR AHX2330G ACCESSORIES
AOH3068-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 3068
AOH3052-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 3052