Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AHX 2314 G
SKF WITHDRAWAL SLEEVE AHX 2314 G
Tapered Sleeve
References
skf:
AHX 2314 G
rubix:
105A2196
manufacturer :
97175
ean:
7316570733334
Technical specifications
Inner diameter
65
mm
Male thread
M75x2
Width
64
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AHX 2314 G
Bearing accessories Tapered sleeve
Technical specifications
Attributes
Logistic Weight
407,8
g
Inner diameter
65
mm
Male thread
M75x2
Width
64
mm
Outer diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.76
excl. VAT
/
Each
£
87.31
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
RHP WITHDRAWAL SLEEVE AHX2320
SKF WITHDRAWAL SLEEVE AHX 319
SNR AHX3024 ACCESSORIES
AOH3144-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 3144
SNR AOH241/670 ACCESSORIES
AH2330-AKN WITHDRAWAL SLEEVE AH 2330
SNR AHX2311 ACCESSORIES
SKF WITHDRAWAL SLEEVE AHX 2326 G
SNR AOH24060G ACCESSORIES
AH3160-AKN WITHDRAWAL SLEEVE AH 3160
SNR AOH30/800 ACCESSORIES
FAG WITHDRAWAL SLEEVE AHX2319
SKF WITHDRAWAL SLEEVE AHX 3130 G
SNR AOH3164G ACCESSORIES
FAG WITHDRAWAL SLEEVE AHX2311