References
Advance Tapes:161911
Rubix:80053120
Product details : ADVANCED TAPES BOX 18 AT7 BLACK TAPE 50MM 161911
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 33 m |
| Colour | black |
Show UNSPSC/ECL@SS
£ 3.91 excl. VAT
/ Each
£ 4.69 incl. VAT
- Usually arrives within 14 working days
