GUHRING 00809 006.000 MACHINE TAPS 9008090060000
Taps for ISO metric threading, series 809
See technical informationReferences
Gühring:809 6.000
Rubix:344A9972
Manufacturer :9008090060000
EAN:4031093251228


Technical specifications
| Threading | metric |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores and through-bores |
Product details : GUHRING 00809 006.000 MACHINE TAPS 9008090060000
Taps for ISO metric threading, tolerance ISO2/6H, HSSE
Technical specifications
Attributes
| Threading | metric |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Body material | hss-e |
| Tolerance | iso2/6h |
Show UNSPSC/ECL@SS
£ 23.20 excl. VAT
/ Each
£ 27.84 incl. VAT
- Usually arrives within 14 working days