GUHRING 02872 006.350 MACHINE TAPS 9028720063500
Taps for UNC threading series 2872
See technical informationReferences
Gühring:2872 6.350
Rubix:340A4491
Manufacturer :9028720063500
EAN:4031093601658

Product details : GUHRING 02872 006.350 MACHINE TAPS 9028720063500
HSSE machine tap GUN entry series 2872
Technical specifications
Attributes
| No. of threads per inch | 36 |
|---|---|
| Coating | none |
| Threading | unc |
| Threading diameter (inch) | 1/4 '' |
| Input | gun |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 30.41 excl. VAT
/ Each
£ 36.49 incl. VAT
- Usually arrives within 14 working days
