GUHRING 01990 004.826 MACHINE TAPS 9019900048260
Taps for UNF thread series 1990
See technical informationReferences
Gühring:1990 4.826
Rubix:338A9800
Manufacturer :9019900048260
EAN:4031093340489

Product details : GUHRING 01990 004.826 MACHINE TAPS 9019900048260
Machine tap HSSE, GUN entry, UNF thread, series 1990.
Technical specifications
Attributes
| No. of threads per inch | 24 |
|---|---|
| Coating | none |
| Threading | unf |
| Threading diameter (inch) | nr 10 - 32 '' |
| Input | gun |
| Body material | hss-e |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 31.56 excl. VAT
/ Each
£ 37.87 incl. VAT
- Usually arrives within 14 working days
