References
Walter Prototyp:7056770-M14
Rubix:356A0098
Manufacturer :5200767
EAN:4042446159382

Technical specifications
| Threading | m14x2 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric blind bores |
Product details : WALTERPROT 7056770-M14 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200767
For long-chipping materials
HSS-E machine tap 7056770-M14
Technical specifications
Attributes
| Threading | m14x2 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 12 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 11 mm |
| Thread depth | 20 mm |
| Angle of helix | 40 ° |
| Total length | 9 mm |
| Body material | hss-e |
| Threading | m14x2 |
| No. of threads per inch | 12.7 |
Show UNSPSC/ECL@SS
£ 50.04 excl. VAT
/ Each
£ 60.05 incl. VAT
- Usually arrives within 14 working days