Machine thread-cutters E538
Angle of helix | 40 ° |
---|---|
Input | 10 |
Total length | 80 mm |
Angle of helix | 40 ° |
---|---|
Input | 10 |
Total length | 80 mm |
Body material | HSS |
Type | British blind bores |
With cooling spray | No |
Drilling diameter | 8.3 mm |
Square drive adapter | 10 mm |
Coating | Blank/Steam tempered |
Usually arrives within 14 working days