References
Walter Prototyp:7051776-M10
Rubix:275A6730
Manufacturer :5200708
EAN:4042446157296

Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : WALTER 7051776-M10 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200708
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 43.49 excl. VAT
/ Each
£ 52.19 incl. VAT
- Usually arrives within 14 working days