References
Sandvik Coromant:T300-PM101DB-M5X050 P1PM
Rubix:317A3123
Manufacturer :8056285
EAN:7323225956390


Technical specifications
| Threading | mf5x0,5 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-PM101DB-M5X050P1PM COROTAP 8056285
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | mf5x0,5 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 4.5 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Thread depth | 8 mm |
| Angle of helix | 48 ° |
| Total length | 70 mm |
| Body material | hss-e / pm |
| Threading | mf5x0,5 |
| No. of threads per inch | 50.8 |
Show UNSPSC/ECL@SS
£ 84.62 excl. VAT
/ Each
£ 101.54 incl. VAT
- Usually arrives within 14 working days