References
Sandvik Coromant:T200-XM101AA-M20 C110
Rubix:317A1151
Manufacturer :6967220
EAN:7323220750344


Technical specifications
| Threading | m20 x 2,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-XM101AA-M20C110 COROTAP OPTIMIZED FOR VERSATILITY 6967220
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m20 x 2,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 17.5 mm |
| Tail diameter | 16.2 mm |
| Square drive adapter | 16.5608 mm |
| Thread depth | 30 mm |
| Angle of helix | 0 ° |
| Total length | 140 mm |
| Body material | hss / pm |
| Threading | m20 x 2,5 |
| No. of threads per inch | 10.16 |
Show UNSPSC/ECL@SS
£ 96.66 excl. VAT
/ Each
£ 115.99 incl. VAT
- Usually arrives within 14 working days