TB DAVIES 3.0M DOUBLE SECTION ROOF LADDER 19 RUNGS 1305-011


TB Davies Double Section Roof Ladder

References
tb davies:1305-011
rubix:2516722
ean:5060169482029
brand logo
brand logo
Technical specifications
Number of levels2
Maximum working height1.6 m
Weight12 kg
See all Specifications

Product details : TB DAVIES 3.0M DOUBLE SECTION ROOF LADDER 19 RUNGS 1305-011


Rugged box-section stiles offer the combination of lightweight usability and strength needed for roof work. The ladder is fitted with a roof hook to secure on the central ridge with wheels to run the ladder up the roof. Protected bearers fitted at intervals help spread the load across the roof tiles.

Strengths

Large heavy-duty ridge hook with rubber covered anti-slip locating bar
Large wheels for easy manoeuvring on the roof
High grip rubber coated support bearers for tile protection

Technical specifications


Attributes
Number of levels2
Maximum working height1.6 m
Weight12 kg
Retracted length3 m
Show UNSPSC/ECL@SS
£ 388.36 excl. VAT
/ Each
£ 466.03 incl. VAT
  • Usually arrives within 14 working days