SPARTEX 843683 TB2 BALL TUBE MARKER TYPE BLUE


Tb2 ball marker tube

References
spartex:843683
rubix:217A3639
ean:3660338067884
TB2 Ball tube marker Type Blue
brand logo
Technical specifications
ColourBlue
Tip typeRound
Type of markingPermanent
See all Specifications

Product details : SPARTEX 843683 TB2 BALL TUBE MARKER TYPE BLUE


Opaque tube paint, permanent and fast drying. .
Usable on all types of materials: metal, glass, ceramic, wood, rubber, concrete, plastic... .
Very good adhesion on all types of surfaces: rusty, wet, rough, greasy... .
Resistant to common solvents. .
Operating temperature: between -20°C and + 70°C .
Heat Resistance: +200°C .
Flash Point: +27.5°C .
Writing size: 3 mm .
Available in 6 colors. .
Contents: 50 ml .
Operating procedure: Hold the tube straight, press the tip on the surface to be marked by lightly squeezing the tube.

Strengths

Paint without heavy metals (lead, mercury...) and without harmful solvents (toluene...)

Technical specifications


Attributes
ColourBlue
Tip typeRound
Type of markingPermanent
Tip size3 mm
Show UNSPSC/ECL@SS
£ 2.41 excl. VAT
/ Each
£ 2.89 incl. VAT
  • Usually arrives within 14 working days