TESA 04100 PVC SINGLE SIDED CST 65 MICRON 66MX50MM CHAMOIS
tesa® 4100 General Purpose Carton Sealing Tape
See technical informationSee documentsReferences
Tesa:4100 66M 50MM BROWN
Rubix:240A6798
Manufacturer :04100-00228-00
EAN:4042448029294

Documents
Product details : TESA 04100 PVC SINGLE SIDED CST 65 MICRON 66MX50MM CHAMOIS
tesa® 4100 is based on a polyvinylchloride backing and is coated with a natural rubber adhesive.
Its easy unwinding feature makes tesa® 4100 ideal to use with automatic sealing equipment; however, manual application is also possible. The process of cardboard waste recycling will be not disrupted, as confirmed by leading recycling companies and paper mills. tesa® 4100 is easily printable and is available in white, havana, and transparent.
Its easy unwinding feature makes tesa® 4100 ideal to use with automatic sealing equipment; however, manual application is also possible. The process of cardboard waste recycling will be not disrupted, as confirmed by leading recycling companies and paper mills. tesa® 4100 is easily printable and is available in white, havana, and transparent.
tesa® 4100 General Purpose Carton Sealing Tape (White, Havana, Transparent) / Quiet Unwinding / Ideal for Medium-weight Cartons / Label Protection / Automatic and Manual Application
Strengths
* Due to its embossed film texture, smooth unwinding is guaranteed.
* The embossed surface prevents reflection during bar code reading; this makes the product perfectly suited for label protection.
* The embossed surface prevents reflection during bar code reading; this makes the product perfectly suited for label protection.
Applications
- tesa® 4100 is used for manual and automatic sealing of cartons of medium-range weight
- The tape is easy and quiet to unwind and to apply
- The embossed tape surface is ideal for label protection
- The tape is easy and quiet to unwind and to apply
- The embossed tape surface is ideal for label protection
Technical specifications
Attributes
| Logistic Weight | 13857,17 g |
|---|---|
| Width | 50 mm |
| Length | 66 m |
| Colour | brown |
| Material | pvc film |
Show UNSPSC/ECL@SS
£ 3.98 excl. VAT
/ Each
£ 4.78 incl. VAT
- Usually arrives within 14 working days
