TESA 4613 GREY WATERPROOF CLOTH TAPE 50MM X 50M


tesa® 4613 - Duct tape for simple applications (available in white, black and grey), 50m x 48mm

References
tesa:04613-00037-00
rubix:80181356
ean:4042448392978
brand logo
brand logo
Technical specifications
Width48 mm
Length50 m
See all Specifications

Product details : TESA 4613 GREY WATERPROOF CLOTH TAPE 50MM X 50M


tesa® 4613 is a multifunctional duct tape ideal for various industrial applications such as packaging, closing, fixing, bundling, or sealing. The tape is convenient in handling due to its easy hand-tearability. The natural rubber adhesive makes the tape very versatile and offers a great hold on different surfaces, even on uneven or coarse undergrounds. tesa® 4613 is water resistant and temperature resistant up to 95°C (for 30 minutes). The PE laminated woven cloth backing is made up of mesh with 27 threads per square inch, making the tape highly flexible.
The tesa® 4613 fabric tape provides a valuable aid to professional workmanship and can be processed without any complications!

Strengths

* Indoor and outdoor applications - even on rough surfaces* Fastening of protection films* Sealing of ducts* Fixing, marking and packing* Water repellent* Easy tp tear by hand* Flexible*Should not be used on painted surfaces

Applications

*tesa® 4613 utility duct tape is used for various sealing, packaging, bundling, closing, and fixing applications*The duct seal tape can, for instance, be used for the fastening of protection films or the sealing of rubbish bags*tesa® 4613 is ideal for manual usage, is hand-tearable and can be removed residue-free*The tape should not be used on painted surfaces

Technical specifications


Attributes
Width48 mm
Length50 m
Materialnatural rubber
Thickness0.18 mm
ColourGrey
Tape typeCloth / tissue tape
Show UNSPSC/ECL@SS
£ 6.36 excl. VAT
/ Each
£ 7.63 incl. VAT
  • In stock: Next day delivery