TESA 07072 D/S ACRYLIC FOAM TAPE 25MX25MM BLACK
ACXplus Forte Resistance 500µm 7072
See technical informationReferences
Tesa:7072 25M 25MM BLACK
Rubix:269A3568
Manufacturer :07072-00002-22
EAN:4042448278975

Product details : TESA 07072 D/S ACRYLIC FOAM TAPE 25MX25MM BLACK
tesa® ACXplus 7072 is a black acrylic foam tape. It consists of a high-performance acrylic system and due to its unique components it combines a very good temperature resistance with an outstanding cold shock resistance up to -40°C. It is designed for demanding outdoor bonding applications especially in combination with the tesa Adhesion Promoters. The visco-elastic, foamed acrylic core compensates different thermal elongation of bonded parts.
Applications
Main Application: Bonding of panels and reinforcement bars in the following Industries:
* Elevator
* Transportation
* Production equipment
* Elevator
* Transportation
* Production equipment
Technical specifications
Attributes
| Width | 250 mm |
|---|---|
| Length | 25 m |
| Material | foamed acrylic |
| Thickness | 0.5 mm |
| Colour | black |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 48.25 excl. VAT
/ Each
£ 57.90 incl. VAT
- Usually arrives within 14 working days
