References
Tesa:7078 18M 9MM BLACK
Rubix:269A3576
Manufacturer :07078-00008-24
EAN:4042448214447


Technical specifications
| Width | 9 mm |
|---|---|
| Length | 18 m |
| Material | foamed acrylic (backing), pure acrylic (adhesive) |
Product details : TESA 07078 D/S ACRYLIC FOAM TAPE 18MX9MM BLACK
tesa® ACXplus 7078 is a black acrylic foam. The product features a high-performance acrylic system and, thanks to its unique components, combines excellent temperature resistance with outstanding cold impact strength. This foam has been designed for demanding outdoor assembly applications in combination with tesa adhesion promoters. The viscoelastic acrylic foam compensates for the different thermal elongations of the materials being joined.
Technical specifications
Attributes
| Width | 9 mm |
|---|---|
| Length | 18 m |
| Material | foamed acrylic (backing), pure acrylic (adhesive) |
| Thickness | 2 mm |
| Colour | black |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 25.08 excl. VAT
/ Each
£ 30.10 incl. VAT
- Usually arrives within 14 working days