TESA 64958 DOUBLE SIDED PE FOAM TAPE 25MX25MM WHITE
Double Sided Tape
See technical informationSee documentsReferences
Tesa:64958 25M 25MM WHITE
Rubix:125A5189
Manufacturer :64958-00004-00
EAN:4042448872807

Documents
Product details : TESA 64958 DOUBLE SIDED PE FOAM TAPE 25MX25MM WHITE
tesa® 64958 is a white double-sided tape with a PE-foam backing and a synthetic rubber adhesive.
tesa® 64958 features:
* Highly conformable PE-foam
* High immediate bonding strength even on rough or uneven surfaces
* High bonding strength at low mounting pressure
* High bonding strength on low surface energy substrates
tesa® 64958 features:
* Highly conformable PE-foam
* High immediate bonding strength even on rough or uneven surfaces
* High bonding strength at low mounting pressure
* High bonding strength on low surface energy substrates
Strengths
•Highly conformable
•High bonding strength at low mounting pressure
•High bonding strength on low surface energy substrates
•High bonding strength at low mounting pressure
•High bonding strength on low surface energy substrates
Applications
* Construction of POS-displays
* Mounting of indoor signs and posters
* Mounting of shelf edge labelling systems
* Additional dampening and anti-rattle
* Mounting of indoor signs and posters
* Mounting of shelf edge labelling systems
* Additional dampening and anti-rattle
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Length | 25 m |
| Material | pe foam |
| Thickness | 1.05 mm |
| Colour | white |
Show UNSPSC/ECL@SS
£ 9.48 excl. VAT
/ Each
£ 11.38 incl. VAT
- Usually arrives within 14 working days
