TESA 60013-00000-00 TAPE


tesa® 60013

References
tesa:60013 25M 50MM BROWN
rubix:240A6887
manufacturer :60013-00000-00
ean:4063565138287
brand logo
brand logo
Technical specifications
Width50 mm
Length25 m
See all Specifications

Product details : TESA 60013-00000-00 TAPE


tesa® 60013 is a high adhesion paper packaging tape featuring a fiberglass reinforced paper backing with a silicone release coating and a solvent-free synthetic rubber adhesive system. The paper backing for tesa® 60013 is reinforced with a fiberglass scrim, making this product the perfect solution for those packaging applications where a secure seal is required. Moreover, tesa® 60013 synthetic rubber provides very strong adhesion and tack on a wide variety of carton qualities and is therefore ideal for the sealing of heavy-weight cartons. Thanks to its excellent adhesion and very agressive tack, a tamper evidence effect is achieved if this tape is removed from the cardboard.
tesa® 60013 – Self-Adhesive Reinforced Paper Tape

Applications

Suitable for heavy-duty packaging applications (> 25 kg) Suitable for packaging applications where a security seal is required (tamper evidence effect) High adhesion and very aggresive tack High tensile strength Suitable for manual and automatic dispensers

Technical specifications


Attributes
Width50 mm
Length25 m
MaterialReinforced paper
ColourOther
Show UNSPSC/ECL@SS
£ 3.34 excl. VAT
/ Each
£ 4.01 incl. VAT
  • Usually arrives within 14 working days