References
Tesa:60672 50M 50MM ALUMINIUM
Rubix:269A3629
Manufacturer :60672-00000-00
EAN:4042448476241


Technical specifications
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | aluminium foil (backing), acrylic (adhesive), paper (liner) |
Product details : TESA 60672 ROBUST ALUMINUM TAPE 50MX50MM SILVER
tesa® 60672 is a robust aluminum tape based on a 75 µm (3 mil) aluminum foil, a transparent acrylic adhesive and a white, single-sided siliconized, 85µm thick paper liner
Features:
* Mechanical stable
* Easily removable liner
* Suitable for permanent applications
* Barrier against moisture, gases and vapors
* Electrically and thermally conductive
* Aging resistant
* Heat and light reflective
* Flame retardant according to DIN 4102, class B1
* Flame retardant according to the requirements in UL 510A
* Meets requirements of UL723
Features:
* Mechanical stable
* Easily removable liner
* Suitable for permanent applications
* Barrier against moisture, gases and vapors
* Electrically and thermally conductive
* Aging resistant
* Heat and light reflective
* Flame retardant according to DIN 4102, class B1
* Flame retardant according to the requirements in UL 510A
* Meets requirements of UL723
Applications
* Repairs on trucks and trailers
* Joining and sealing of thermal insulation, ducts and pipes
* To make substrates electrically and thermally conductive
* To reflect heat radiation
* Joining and sealing of thermal insulation, ducts and pipes
* To make substrates electrically and thermally conductive
* To reflect heat radiation
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | aluminium foil (backing), acrylic (adhesive), paper (liner) |
| Thickness | 0.125 mm |
| Colour | grey |
| Tape type | sealing tape |
Show UNSPSC/ECL@SS
£ 12.50 excl. VAT
/ Each
£ 15.00 incl. VAT
- Usually arrives within 14 working days