MASCOT 13571 HUNTSVILLE THERMAL TROUSERS NAVY XL
Thermal trousers Huntsville navy
See technical informationReferences
Mascot:13571-707-01-XL
Rubix:379A8876
EAN:5711074103065

Product details : MASCOT 13571 HUNTSVILLE THERMAL TROUSERS NAVY XL
Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Elastic at the waist. Ribbed leg.
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Colour | navy |
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 370 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 32.65 excl. VAT
/ Each
£ 39.18 incl. VAT
- Usually arrives within 14 working days
