MASCOT 15515 DARTFORD JACKET HV YEL/DANTH 3XL


Thermal jacket Dartford yellow/dark anthracite

References
mascot:15515-249-1718-3XL
rubix:379A0082
ean:5711074383665
Thermojack Dartford 15515-249-1718 / 3XL
brand logo
brand logo
Technical specifications
ColourYellow
Size3XL
Class EN204712
See all Specifications

Product details : MASCOT 15515 DARTFORD JACKET HV YEL/DANTH 3XL


Effective insulation properties through an inner polyester wadding. The hood can be easily folded and stored inside the collar. Loops to hold a headset cord. Breathable, windproof and water-repellent. Inner phone pocket with zipper and a small opening for cord of a headset.
brand logo

Technical specifications


Attributes
Logistic Weight620 g
ColourYellow
Size3XL
Class EN204712
Main materialPolyester
BreathableYes
Secondary colourGrey
Material100% polyester
Show UNSPSC/ECL@SS
£ 130.73 excl. VAT
/ Each
£ 156.88 incl. VAT
  • Usually arrives within 14 working days